https://www.bdiexpress.com/medias/INDREXSPDRED-GR-QUADRIVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2M3xpbWFnZS9qcGVnfGFEWmxMMmhoWlM4eE1EYzJPVGN5TkRVM01UWTNPQzlKVGtSU1JWaFRVRVJTUlVSZlIxSmZVVlZCUkZKSlZrVmZNekF3ZURNd01DNXFjR2N8ODQ4YjYzMjEyNGJhOTNjYThiZmJhMDhjY2JiNWVjMTMzMDE5YWExNmY0ZWI4YzFjMDRjZjdmNGIyYTQzYTM5Mw
21490203
Parallel Shafts
FALK
FALK
5115J25A BASIC UNIT
FALK FALK
Description
5115J25A BASIC UNIT REDUCER ; 793861
Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Part #
5400467
BDI #
21490203
Details
5876.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/5115J25A-BASIC-UNIT/p/21490203
Your Price
$ 5,876.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
40.32
EAN
0782934634598
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
5000
Base Included
No
Input Rating value plus um
5HP
Output Bushing Part Number
BU5115J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Model A
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5115J25A BASIC UNIT
Manufacturer Internal Number
0793861
Weight / LBS
45
Long Description
Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Nominal Center Distance
3.49 Inch | 88.646 Millimeter
Center Distance
3.49 Inch | 88.646 Millimeter
Output Bore Range
1-3/16 To 1-15/16 Inch | 30.163 To 49.213 Millimeter
Overall Length
11.83 Inch | 300.482 Millimeter
Overall Height
11.86 Inch | 301.244 Millimeter
Overall Width
10.36 Inch | 263.144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh