18109159
Parallel Shafts
FALK
FALK
5203JSC09A SCREW CONV DRIVE DS-2.000
FALK FALK
Description
5203JSC09A SCREW CONV DRIVE DS-2.000 ; 794918 SHAFT MOUNT REDUCER NON RET
Speed Reducer; QUADRIVE; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 190 Output RPM; Flange Mounted; Helical
Part #
5203JSC09A SCREW CONV DRIVE DS-2.000
BDI #
18109159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/5203JSC09A-SCREW-CONV-DRIVE-DS-2-000/p/18109159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
79.379
EAN
0782934259807
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
194.4
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
190
Gearing
Helical
Manufacturer's Series
5000
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
20HP
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5203JSC09A SCREW CONV DRIVE DS=2.000
Manufacturer Internal Number
0794918
Weight / LBS
150
Long Description
Speed Reducer; QUADRIVE; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 190 Output RPM; Flange Mounted; Helical
Nominal Center Distance
4.07 Inch | 103.378 Millimeter
Overall Height
14.89 Inch | 378.206 Millimeter
Center Distance
4.07 Inch | 103.378 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
9 Inch | 228.6 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
23.12 Inch | 587.248 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Overall Width
11.64 Inch | 295.656 Millimeter
Input Shaft Length
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh