18108951
Parallel Shafts
FALK
FALK
5207JR05A SHAFT MOUNT BU-2.438
FALK FALK
Description
5207JR05A SH MT BU 2.438 ; POR 0794943 HELICAL GEAR DRIVE
Speed Reducer; QUADRIVE; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Part #
5400573
BDI #
18108951
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/5207JR05A-SHAFT-MOUNT-BU-2-438/p/18108951
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
99.66
EAN
0782934260032
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
5000
Maximum Overhung load value And um
2050Lbs
Base Included
No
Input Rating value plus um
30HP
Output Bushing Part Number
BU5207J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Single Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 2.438
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5207JR05A SHAFT MOUNT BU=2.438
Manufacturer Internal Number
0794943
Weight / LBS
180
Long Description
Speed Reducer; QUADRIVE; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Overall Height
19.43 Inch | 493.522 Millimeter
Nominal Center Distance
4.88 Inch | 123.952 Millimeter
Overall Length
13.73 Inch | 348.742 Millimeter
Center Distance
4.9 Inch | 124.46 Millimeter
Input Shaft Length
3.5 Inch | 88.9 Millimeter
Overall Width
13.85 Inch | 351.79 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Bore Range
1-3/8 To 2-7/16 Inch | 34.925 To 61.913 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


