MASTER POWER TRANS
MASTER POWER TRANS
56/140DM16A 9.3 A1
MASTER POWER TRANS MASTER POWER TRANS
Description
56/140DM16A 9.3 A1 REDUCER ; 56C/140TC DBL REDUCTION 9.3:1 FOOT MOUNT
Speed Reducer; MASTER XL; Parallel; 9.3:1 Ratio; 56C/140TC Frame; C-Face Quill Input Type; Shaft Output Type; 188 Output RPM; Direct Mounted; Helical
Part #
56/140DM16A 9.3 A1
BDI #
289256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/56-140DM16A-9-3-A1/p/289256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
26.308
EAN
0887726130835
Product Group - BDI
M02282
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
9.3:1
Mounting Frame
56C/140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
188.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
188
Gearing
Helical
Manufacturer's Series
DM16
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
528Lbs
Base Included
Yes
Input Rating value plus um
3.89HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
1250In-Lbs
Fan Cooling
No
Other Features
Double Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
56/140DM16A- 9.3-A1-STD
Manufacturer Internal Number
6M94871
Weight / LBS
60
Long Description
Speed Reducer; MASTER XL; Parallel; 9.3:1 Ratio; 56C/140TC Frame; C-Face Quill Input Type; Shaft Output Type; 188 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Output Shaft Length
2.44 Inch | 61.976 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Height
8.47 Inch | 215.138 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
4.5 Inch | 114.3 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Length
13.05 Inch | 331.47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh