ORIENTAL MOTOR
ORIENTAL MOTOR
5GU25KA
ORIENTAL MOTOR ORIENTAL MOTOR
Description
5GU25KA GEARBOX ; 25:1 5/8IN O/P SHAFT
Reducer Speed; Parallel Shaft; 25:1 Nominal Ratio; ORIENTAL MOTOR; Hollow Shaft Input; Shaft Output; Shaft Mounted; GU Series
Part #
5GU25KA
BDI #
21993540

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/5GU25KA/p/21993540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.orientalmotor.com
Product Detail
Speed Reducer
Product Specification
Parallel Shaft; 25:1 Nominal Ratio; ORIENTAL MOTOR; Hollow Shaft Input; Shaft Output; Shaft Mounted; GU Series
Long Description
Reducer Speed; Parallel Shaft; 25:1 Nominal Ratio; ORIENTAL MOTOR; Hollow Shaft Input; Shaft Output; Shaft Mounted; GU Series