https://www.bdiexpress.com/medias/INDB-GSPDRED-200-PL-QL-HS-TA-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5MHxpbWFnZS9qcGVnfGFHSTVMMmhqWWk4eE1EYzJPVEl6TmpnMU1qYzJOaTlKVGtSQ0xVZFRVRVJTUlVSZk1qQXdYMUJNWDFGTVgwaFRYMVJCWDAxZk16QXdlRE13TUM1cWNHY3w4Mjk4MTA1MzFiZGUyZDMyNDc4MWQyMDdjMDVmZTU5YmZmM2U2N2YwOTdhYjVhYThiMDA5NjA3MzM3ZmM0ZjJi
168651
Parallel Shafts
BOSTON GEAR
BOSTON GEAR
F226D-20-B5
BOSTON GEAR BOSTON GEAR
Description
F226D-20-B5 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; 56C Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 87.4 Output RPM; Flange Mounted; Helical
Part #
39228
BDI #
168651
Details
4788.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/F226D-20-B5/p/168651
Your Price
$ 4,788.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
19.096
EAN
0781711392287
Product Group - BDI
M02282
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
87.4
Gearing
Helical
Manufacturer's Series
200
Base Included
No
Input Rating value plus um
1.09HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
692In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F226D-20-B5
Manufacturer Internal Number
39228
Weight / LBS
30.45
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; 56C Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 87.4 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Length
6.69 Inch | 169.926 Millimeter
Overall Height
8.69 Inch | 220.726 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.6 Inch | 66.04 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh