

BALDOR-RELIANCE
BALDOR-RELIANCE
GCP25658
BALDOR-RELIANCE BALDOR-RELIANCE
Description
GCP25658 ; G.M. S24LA 115/230V AC 60:1
Gear Unit; Parallel; 60:1 Ratio; 25-PSL Frame; Motor Input Type; Shaft Output Type; 28 Output RPM; Direct Mounted; Helical
Part #
GCP25658
BDI #
17055539
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/GCP25658/p/17055539
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
9.08
EAN
0781568617625
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
60:1
Mounting Frame
25-PSL
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
28
Gearing
Helical
Manufacturer's Series
GCP
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Powder Coated Enamel
Output Torque value plus um
300In-Lbs
Fan Cooling
No
Other Features
Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Motor HP, KW if motor included
0.167HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GCP25658
Weight / LBS
15
Long Description
Gear Unit; Parallel; 60:1 Ratio; 25-PSL Frame; Motor Input Type; Shaft Output Type; 28 Output RPM; Direct Mounted; Helical
Center Distance
0.9 Inch | 22.86 Millimeter
Overall Height
4.87 Inch | 123.698 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Overall Length
12.83 Inch | 325.882 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.62 Inch | 41.148 Millimeter
Overall Width
6.285 Inch | 159.639 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh