Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GPP7450 https://www.bdiexpress.com/medias/INDBECSPDRED-GPPPSL-PL-MTR-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MzJ8aW1hZ2UvanBlZ3xhRFZpTDJoa05pODRPVFkwTmpnNE1qRTJNRGswTG1wd1p3fDYwODg3MmRhZTFmNzQ3NTM1NTQyMTQyYmMzY2IyNGRkYzk3OTE4MGFmZDg2OGM3YjYxZTg0OGRhODIxNWFmYjI
128636 Parallel Shafts 

BALDOR-RELIANCE BALDOR-RELIANCE

GPP7450

Description

GPP7450 ; PARALLEL 5:1 RATIO HELICAL GEAR

Gear Unit; Parallel; 5:1 Ratio; 24-PSL Frame; Motor Input Type; Shaft Output Type; 500 Output RPM; Direct Mounted; Helical

Part #

GPP7450

BDI #
128636

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
5.902
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
24-PSL
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
500
Gearing
Helical
Manufacturer's Series
GPP
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Powder Coated Enamel
Output Torque value plus um
25In-Lbs
Fan Cooling
No
Other Features
Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Motor HP, KW if motor included
0.25HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GPP7450
Weight / LBS
17
Long Description
Gear Unit; Parallel; 5:1 Ratio; 24-PSL Frame; Motor Input Type; Shaft Output Type; 500 Output RPM; Direct Mounted; Helical
Overall Height
4.87 Inch | 123.698 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Center Distance
0.9 Inch | 22.86 Millimeter
Overall Length
11.42 Inch | 290.068 Millimeter
Overall Width
4.87 Inch | 123.698 Millimeter
Output Shaft Length
1.62 Inch | 41.148 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh