https://www.bdiexpress.com/medias/INDDODSPDRED-HTA-PL-HMTR-BU-TAS-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTl8aW1hZ2UvanBlZ3xhR1prTDJnd09DOHhNRFF5TWpVeE5EZ3hNRGt4TUM5SlRrUkVUMFJUVUVSU1JVUmZTRlJCWDFCTVgwaE5WRkpmUWxWZlZFRlRYMDFmTXpBd2VETXdNQzVxY0djfGNlNDE4ZjM4ZmI3MGJiMDMwODc1ODMzYWNiNjVlZmIxMGFlMDFiZmNjZDkwOWY0MDU5YjZlNWVjM2E5YTY2MmY
270944
Parallel Shafts
DODGE
DODGE
HXT325BT BTV TPR BU REDCR
DODGE DODGE
Description
HXT325BT BTV TPR BU REDCR
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; A20 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
243508
BDI #
270944
Details
6053.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/HXT325BT-BTV-TPR-BU-REDCR/p/270944
Your Price
$ 6,053.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
45.318
EAN
0782475690794
Product Group - BDI
M02282
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
A20
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT325BT,BTV TAPER BUSH REDUCER
Manufacturer Internal Number
243508
Weight / LBS
112
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; A20 Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Output Bore Range
1-5/16 To 2-3/16 Inch | 33.338 To 55.563 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Height
12.88 Inch | 327.152 Millimeter
Nominal Center Distance
4.17 Inch | 105.918 Millimeter
Center Distance
4.17 Inch | 105.918 Millimeter
Overall Length
14.64 Inch | 371.856 Millimeter
Overall Width
9.505 Inch | 241.427 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh