

294578
Parallel Shafts
MASTER POWER TRANS
MASTER POWER TRANS
M10E1501
MASTER POWER TRANS MASTER POWER TRANS
Description
MASTER POWER TRANS M10E1501
Gear Unit; REEVES MOTODRIVE; Parallel; 2:1 Ratio; 143TC/145TC Frame; Motor Input Type; Shaft Output Type; 1750 Output RPM; Direct Mounted; Helical
Part #
M10E1501
BDI #
294578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M10E1501/p/294578
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
75.36
Product Group - BDI
M02282
Tradename
REEVES MOTODRIVE
Reducer Type
Parallel
Nominal Ratio
2:1
Mounting Frame
143TC/145TC
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Helical
Manufacturer's Series
111
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Cast Iron
Output Torque value plus um
54In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Hand Wheel Control with Indicator | 51 Speed Range
Motor HP, KW if motor included
1.5HP
Motor RPMs if motor included
1750
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
ENTR RRV1-1/2 HP 111 1750-350
Manufacturer Internal Number
8M10E1501
Weight / LBS
166
Long Description
Gear Unit; REEVES MOTODRIVE; Parallel; 2:1 Ratio; 143TC/145TC Frame; Motor Input Type; Shaft Output Type; 1750 Output RPM; Direct Mounted; Helical
Center Distance
2.44 Inch | 61.976 Millimeter
Nominal Center Distance
2.44 Inch | 61.976 Millimeter
Overall Width
11.63 Inch | 295.402 Millimeter
Output Shaft Diameter
0.938 Inch | 23.825 Millimeter
Overall Height
16.31 Inch | 414.274 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
21.19 Inch | 538.226 Millimeter
Base to Center of Input Shaft
4.63 Inch | 117.602 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh