557421
Parallel Shafts
LEESON
LEESON
M1125074.00
LEESON LEESON
Description
M1125074.00 DC GEARMOTOR ; 11:1 167RPM 43LBIN 1/8HP 30VDC
Gear Unit; Parallel; 10:1 Ratio; 30-E Frame; Motor Input Type; Shaft Output Type; 167 Output RPM; Direct Mounted; Helical-Spur
Part #
M1125074.00
BDI #
557421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M1125074-00/p/557421
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
6.36
EAN
0691720091173
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
10:1
Mounting Frame
30-E
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
167
Gearing
Helical-Spur
Manufacturer's Series
P300
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
197Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Output Torque value plus um
43In-Lbs
Fan Cooling
No
Other Features
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Motor HP, KW if motor included
0.125HP
Motor Frame Size if motor included
30-E
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1125074.00
Weight / LBS
14
Long Description
Gear Unit; Parallel; 10:1 Ratio; 30-E Frame; Motor Input Type; Shaft Output Type; 167 Output RPM; Direct Mounted; Helical-Spur
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Overall Width
4.96 Inch | 125.984 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.54 Inch | 293.116 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
5.13 Inch | 130.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



