https://www.bdiexpress.com/medias/INDLESSPDRED-PZD-PL-MTR-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTZ8aW1hZ2UvanBlZ3xhREkxTDJobFppOHhNRFU0TnpBM056Z3dOREEyTWk5SlRrUk1SVk5UVUVSU1JVUmZVRnBFWDFCTVgwMVVVbDlUWDBaRFh6TXdNSGd6TURBdWFuQm58YTkzNGJkZDRmMTY2Yzc2M2EwOTBhYjA1OGEyMjlmYmIyYzljYmRkZGE0MWY0ODk5MjA1ZjY0MDg1YWEwNWM2Mg
20182464
Parallel Shafts
LEESON
LEESON
M1125216.00
LEESON LEESON
Description
M1125216.00 ; POR 18:1.90RPM36LBIN.1/17H30.12VTENV985
Gear Unit; Parallel; 20:1 Ratio; 30 Frame; Motor Input Type; Shaft Output Type; 90 Output RPM; Direct Mounted; Helical-Spur
Part #
M1125216.00
BDI #
20182464
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M1125216-00/p/20182464
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0.005
Product Group - BDI
M04104
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
30
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
90
Gearing
Helical-Spur
Manufacturer's Series
PZ
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
171Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque value plus um
36In-Lbs
Fan Cooling
No
Other Features
Other Mount Face Mounted | Permanent Magnet DC | Low Voltage | Optional Conduit Box
Motor HP, KW if motor included
0.059HP
Motor Frame Size if motor included
30
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
12VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1125216.00
Weight / LBS
8
Long Description
Gear Unit; Parallel; 20:1 Ratio; 30 Frame; Motor Input Type; Shaft Output Type; 90 Output RPM; Direct Mounted; Helical-Spur
Bolt Hole Diameter
0.19 Inch | 4.826 Millimeter
Center Distance
0.9 Inch | 22.86 Millimeter
Output Shaft Length
1 Inch | 25.4 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Overall Length
8.74 Inch | 221.996 Millimeter
Overall Width
3.75 Inch | 95.25 Millimeter
Overall Height
3.75 Inch | 95.25 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh