DODGE
DODGE
M14C28T05115
DODGE DODGE
Description
MW1482 280-CC 51.15 TAPERED
Speed Reducer; QUANTIS; Parallel; 50:1 Ratio; 284TC/286TC Frame; C-Face Quill Input Type; Bushed Output Type; 34 Output RPM; Flange Mounted; Helical
Part #
M14C28T05115
BDI #
299378
Details
20226.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M14C28T05115/p/299378
Your Price
$ 20,226.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
386.914
EAN
0782476450694
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
50:1
Mounting Frame
284TC/286TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
35
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
34
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
22099Lbs
Base Included
No
Input Rating value plus um
38.44HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
70808In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1482 280-CC 51.15 TAPERED
Weight / LBS
769
Long Description
Speed Reducer; QUANTIS; Parallel; 50:1 Ratio; 284TC/286TC Frame; C-Face Quill Input Type; Bushed Output Type; 34 Output RPM; Flange Mounted; Helical
Overall Width
19.69 Inch | 500.126 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
19.53 Inch | 496.062 Millimeter
Base to Center of Input Shaft
24.06 Inch | 611.124 Millimeter
Overall Height
32.48 Inch | 824.992 Millimeter
Center Distance
13.98 Inch | 355.092 Millimeter
Bolt Hole Diameter
0.945 Inch | 24.003 Millimeter
Base to Center of Output Shaft
10.08 Inch | 256.032 Millimeter
Nominal Center Distance
13.98 Inch | 355.092 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh