https://www.bdiexpress.com/medias/INDHUBSPDRED-RM-PL-QL-CFS-FL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTZ8aW1hZ2UvanBlZ3xhRGsyTDJnd1ppOHhNRGN4TVRNMU5EY3pOalkzTUM5SlRrUklWVUpUVUVSU1JVUmZVazFmVUV4ZlVVeGZRMFpUWDBaTVh6RmZNekF3ZURNd01DNXFjR2N8OGFmOWE1ZDYyMjMxMDJkYWQ4NzMxNDk4Yjc3NmU1ZWVlYjk1NDlkZDQ2MzhkZDc2MzM3YzI2YWU0MThlNDM0ZA
482415
Parallel Shafts
HUB CITY
HUB CITY
RM3Q-5.167-210TC-180TC
HUB CITY HUB CITY
Description
0270-03085 ; RM3Q-5.167-210TC-180TC ; POR RATIO MULTIPLIER NON RETURNABLE
Speed Reducer; Parallel; 5:1 Ratio; Input 213TC/215TC | Output 182TC/184TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 339 Output RPM; Flange Mounted; Helical
Part #
0270-03085
BDI #
482415
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/RM3Q-5-167-210TC-180TC/p/482415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
20.43
EAN
0662798675091
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Input 213TC/215TC | Output 182TC/184TC
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
350
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
339
Gearing
Helical
Manufacturer's Series
RM3
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
10.07HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1836In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Double Lip Seal | Optional Base Mount
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-03085
Manufacturer Internal Number
67509
Weight / LBS
45
Long Description
Speed Reducer; Parallel; 5:1 Ratio; Input 213TC/215TC | Output 182TC/184TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 339 Output RPM; Flange Mounted; Helical
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2.874 Inch | 73 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
2.88 Inch | 73.152 Millimeter
Overall Height
11.624 Inch | 295.25 Millimeter
Output Shaft Length
2.62 Inch | 66.548 Millimeter
Overall Length
10.38 Inch | 263.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh