Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCXT525C SCR CONV REDCR https://www.bdiexpress.com/medias/INDDODSPDRED-SCXT-SCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwNHxpbWFnZS9qcGVnfGFETTNMMmd3T1M4eE1EZzFOakUzTlRjek1EY3hPQzlKVGtSRVQwUlRVRVJTUlVSZlUwTllWRjlUUTFKZk16QXdlRE13TUM1cWNHY3xjZDRmMDQyNTRmZGUzOGVlOThiYzhlZGU0OGM5ZjlkMDNmNDYwNzZiYTgxMzRhNTMxZjgyNzJkOTI2MWMzYjc0
271224 Parallel Shafts 

DODGE DODGE

SCXT525C SCR CONV REDCR

Description

SCXT525C SCR CONV REDCR ; POR DOUBLE REDUCTION SHAFT MOUNT

Speed Reducer; TORQUEARM; Parallel; 25.56:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

SCXT525C SCR CONV REDCR

BDI #
271224

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
87.168
EAN
0782475671182
Product Group - BDI
M02282
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
25.56:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
68.5
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
245576
Weight / LBS
192
Long Description
Speed Reducer; TORQUEARM; Parallel; 25.56:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh