Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SMR2-25/1 https://www.bdiexpress.com/medias/INDXXXREDPRL-SMR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5OHxpbWFnZS9qcGVnfGFHVTFMMmhtT1M4eE1EYzJPREk1T0Rjd05Ea3lOaTlKVGtSWVdGaFNSVVJRVWt4ZlUwMVNYek13TUhnek1EQXVhbkJufDIwNjA1NjcwMmNjZWY3ZWExMDU4Y2QyY2E0OWQyNzZkZWE5MTk2NTJkYWUyN2MwZDQwMjc5N2JmNmVmNjg1Njc
21525872 Parallel Shafts 

WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC

SMR2-25/1

Description

SMR2-25/1 SHAFT MOUNT REDUCER ; 25:1 2 BOX SIZE 1-15/16"

Speed Reducer; ORIGINAL; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 85 Output RPM; Direct Mounted; Helical

Part #

SMR2-25/1

BDI #
21525872

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
49.83
EAN
0842530100016
Product Group - BDI
M02282
Tradename
ORIGINAL
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
85
Gearing
Helical
Manufacturer's Series
SMR
Base Included
No
Housing Material And Finish
Cast Iron
Output Torque value plus um
6030In-Lbs
Fan Cooling
No
Other Features
Torque Arm Included
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
58
Long Description
Speed Reducer; ORIGINAL; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 85 Output RPM; Direct Mounted; Helical
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Overall Width
7.32 Inch | 185.928 Millimeter
Overall Length
8.38 Inch | 212.852 Millimeter
Overall Height
11.41 Inch | 289.814 Millimeter
Input Shaft Length
3.59 Inch | 91.186 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh