![TA9415H40 TA TPR BU REDCR](/medias/INDDODSPDRED-TA2-PL-S-BU-SM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzV8aW1hZ2UvanBlZ3xhREU0TDJnNFlTOHhNRFF5TWpNMk1UZzRNalkxTkM5SlRrUkVUMFJUVUVSU1JVUmZWRUV5WDFCTVgxTmZRbFZmVTAxZlRWOHpNREI0TXpBd0xtcHdad3xiMjQwZmIyODA3NGM3YzVkOGQ0YzBlZDRkNDU5YjA3NmRhMmY5MzI2OTNmMTAwOTA1MzU0MDkwYTY2ZDg3YzQ0)
![TA9415H40 TA TPR BU REDCR](/medias/INDDODSPDRED-TA2-PL-S-BU-SM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzV8aW1hZ2UvanBlZ3xhREU0TDJnNFlTOHhNRFF5TWpNMk1UZzRNalkxTkM5SlRrUkVUMFJUVUVSU1JVUmZWRUV5WDFCTVgxTmZRbFZmVTAxZlRWOHpNREI0TXpBd0xtcHdad3xiMjQwZmIyODA3NGM3YzVkOGQ0YzBlZDRkNDU5YjA3NmRhMmY5MzI2OTNmMTAwOTA1MzU0MDkwYTY2ZDg3YzQ0)
296331
Parallel Shafts
DODGE
DODGE
TA9415H40 TA TPR BU REDCR
DODGE DODGE
Description
TA9415H40 TA TAPER BUSH REDUCER
Speed Reducer; TORQUE-ARM II; Parallel; 40:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
909000
BDI #
296331
Details
42782.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TA9415H40-TA-TPR-BU-REDCR/p/296331
Your Price
$ 42,782.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
410.501
EAN
0782475641161
Product Group - BDI
M02282
Tradename
TORQUE-ARM II
Reducer Type
Parallel
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TA9415H
Base Included
No
Input Rating value plus um
100HP
Housing Material And Finish
Class 30 Cast Iron
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Heavy Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA9415H40 TA TAPER BUSH REDUCER
Manufacturer Internal Number
909000
Weight / LBS
732
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 40:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
26.49 Inch | 672.846 Millimeter
Nominal Center Distance
11.22 Inch | 284.988 Millimeter
Overall Height
34.15 Inch | 867.41 Millimeter
Output Bore Range
3-7/16 To 4-15/16 Inch | 87.313 To 125.413 Millimeter
Center Distance
11.22 Inch | 284.988 Millimeter
Overall Length
22.33 Inch | 567.182 Millimeter
Input Shaft Length
8.49 Inch | 215.646 Millimeter
Input Shaft Diameter
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh