Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0220-77802 https://www.bdiexpress.com/medias/INDHUBSPDRED-PC-RA-QL-L-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzJ8aW1hZ2UvanBlZ3xhRFV4TDJnME9DODVPVGt5TVRZek1qWXlORGswTDBsT1JFaFZRbE5RUkZKRlJGOVFRMTlTUVY5UlRGOU1YMFJOWHpGZk16QXdlRE13TUM1cWNHY3xkMTQ3MmE3NTNhZjI4MWQyNTk4MTk5OWU0NThhYTg3OWFjNmExM2M5MjQxNmQ4NjlkZGU3NzNmODY5ODBiODE2
469533 Right Angle Shafts 

HUB CITY HUB CITY

0220-77802

Description

HUB CITY 0220-77802

Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 260 Series; 5/8" Input Shaft Diameter

Part #

0220-77802

BDI #
469533

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
17.25
Product Group - BDI
M02282
Tradename
POWERCUBE
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
260
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
850Lbs
Base Included
No
Input Rating value plus um
3.91HP
Housing Material And Finish
Cast Iron
Output Torque
1260In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 260 Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
8.314 Inch | 211.176 Millimeter
Overall Length
8.82 Inch | 224.028 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
7.25 Inch | 184.15 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.25 Inch | 57.15 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh