Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0220-78510 https://www.bdiexpress.com/medias/INDHUBSPDRED-PC-RA-QL-L-DMLFL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMDl8aW1hZ2UvanBlZ3xhR1ZqTDJobVlpOHhNRGN4TURrNU1UQTBORFl6T0M5SlRrUklWVUpUVUVSU1JVUmZVRU5mVWtGZlVVeGZURjlFVFV4R1RGOHhYek13TUhnek1EQXVhbkJufDM5NDllNTAwNGU2MmQxYjg5YzYwZTU1NGI5YjI0OWQzZGZhODYzM2Y0MmMzZjgzN2FlMDYzZTA1ZTVkMjIxMjQ
470233 Right Angle Shafts 

HUB CITY HUB CITY

0220-78510

Description

HUB CITY 0220-78510

Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 320 Series; 1-1/8" Input Shaft Diameter

Part #

0220-78510

BDI #
470233

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
53.12
Product Group - BDI
M02282
Tradename
POWERCUBE
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
320
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1280Lbs
Base Included
No
Input Rating value plus um
2.23HP
Housing Material And Finish
Cast Iron
Output Torque
2440In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Drop Bearing Design with Extended Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 320 Series; 1-1/8" Input Shaft Diameter
Center Distance
3.251 Inch | 82.575 Millimeter
Output Shaft Length
4.68 Inch | 118.872 Millimeter
Overall Length
11.88 Inch | 301.752 Millimeter
Base to Center of Input Shaft
6.501 Inch | 165.125 Millimeter
Overall Width
20.22 Inch | 513.588 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Diameter
1.438 Inch | 36.525 Millimeter
Overall Height
13.251 Inch | 336.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh