23703251
Right Angle Shafts
HUB CITY
HUB CITY
0230-24284
HUB CITY HUB CITY
Description
2604 150/1 WR 56C DOUBLE OUTPUT ; WORM GEAR DRIVE POR
Speed Reducer; Right Angle; 150:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 2604 Series; 5/8" Input Shaft Diameter
Part #
0230-24284
BDI #
23703251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/0230-24284/p/23703251
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.6
EAN
0662798988627
Product Group - BDI
M02282
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.667
Gearing
Worm
Manufacturer's Series
2604
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1150Lbs
Base Included
No
Input Rating value plus um
0.91HP
Housing Material And Finish
Cast Iron
Output Torque
2717In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Double Output
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 2604 Series; 5/8" Input Shaft Diameter
Center Distance
3.96 Inch | 100.584 Millimeter
Base to Center of Input Shaft
6.898 Inch | 175.209 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.94 Inch | 328.676 Millimeter
Output Shaft Length
2.25 Inch | 57.15 Millimeter
Nominal Center Distance
3.96 Inch | 100.584 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
10.188 Inch | 258.775 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh