HUB CITY
HUB CITY
0230-30813
HUB CITY HUB CITY
Description
3206 1000/1 WR 56C 2.188 SIDE MT ; WORM GEAR DRIVE POR
Speed Reducer; Right Angle; 1000:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 3206 Series; 5/8" Input Shaft Diameter
Part #
0230-30813
BDI #
23704258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/0230-30813/p/23704258
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
44.55
EAN
0662798990309
Product Group - BDI
M02282
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
1000:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.75
Gearing
Worm
Manufacturer's Series
3206
Mounting Position
Side
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
0.443HP
Housing Material And Finish
Cast Iron
Output Torque
5591In-Lbs
Fan Cooling
No
Other Features
Double Reduction | with Cover
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1000:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 3206 Series; 5/8" Input Shaft Diameter
Output Bore
2.188 Inch | 55.575 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Center Distance
5.375 Inch | 136.525 Millimeter
Output Bore Range
1-7/16 To 2-3/16 Inch | 36.51 To 55.56 Millimeter
Overall Width
8.5 Inch | 215.9 Millimeter
Overall Height
11.375 Inch | 288.925 Millimeter
Nominal Center Distance
5.375 Inch | 136.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.27 Inch | 387.858 Millimeter
Base to Center of Input Shaft
8.565 Inch | 217.551 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



