https://www.bdiexpress.com/medias/INDHUBSPDRED-PR2HW-RA-QL-RL-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODJ8aW1hZ2UvanBlZ3xhR1UyTDJneVppOHhNRGN4TURJeU9EVTJOakEwTmk5SlRrUklWVUpUVUVSU1JVUmZVRkl5U0ZkZlVrRmZVVXhmVWt4ZlJsUmZUVjh6TURCNE16QXdMbXB3Wnd8MjIwZDE1Y2NjMWU0YjU3ODEwNzNjMTc5ZjBhNDJjMWQ3ZWNkZmExMzRlNzI4OGI5NTExNDUyNjNmNWY5MWJhZg
481716
Right Angle Shafts
HUB CITY
HUB CITY
0250-43695
HUB CITY HUB CITY
Description
0250-43695
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Helical-Worm; HW2070 Series; 5/8" Input Shaft Diameter
Part #
0250-43695
BDI #
481716
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/0250-43695/p/481716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
90.8
EAN
0662798373645
Product Group - BDI
M02282
Tradename
POWERATIO 2000
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.6
Gearing
Helical-Worm
Manufacturer's Series
HW2070
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3050Lbs
Base Included
Yes
Input Rating value plus um
1.63HP
Housing Material And Finish
Alloy Cast Iron
Output Torque
11430In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Hardened and Ground Steel Worm Shaft | High Capacity Ball and Tapered Bearing | Double Lip Spring Loaded Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Helical-Worm; HW2070 Series; 5/8" Input Shaft Diameter
Output Shaft Length
3.54 Inch | 89.916 Millimeter
Overall Width
15.36 Inch | 390.144 Millimeter
Output Shaft Diameter
1.75 Inch | 44.45 Millimeter
Center Distance
0.53 Inch | 13.462 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter
Overall Length
16.75 Inch | 425.45 Millimeter
Nominal Center Distance
0.53 Inch | 13.462 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Base to Center of Input Shaft
7.62 Inch | 193.548 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
11.79 Inch | 299.466 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh