https://www.bdiexpress.com/medias/INDBSNGRUNIT-026-756-4630-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MnxpbWFnZS9qcGVnfGFEVXlMMmd4WlM4eE1EYzJPRFV4TXpZMk16QXdOaTlKVGtSQ1UwNUhVbFZPU1ZSZk1ESTJYemMxTmw4ME5qTXdYek13TUhnek1EQXVhbkJufGZmYjgzZTJhZTVjYTY3MGIyNGI4ZjQyMjZlOGRlZjc0Yjg5ZmRiMzUxNTZmMjg0OTUzNDJlNTBiYzlkMGFjNGI
https://www.bdiexpress.com/medias/INDBSNGRUNIT-026-756-4630-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MnxpbWFnZS9qcGVnfGFEVXlMMmd4WlM4eE1EYzJPRFV4TXpZMk16QXdOaTlKVGtSQ1UwNUhVbFZPU1ZSZk1ESTJYemMxTmw4ME5qTXdYek13TUhnek1EQXVhbkJufGZmYjgzZTJhZTVjYTY3MGIyNGI4ZjQyMjZlOGRlZjc0Yjg5ZmRiMzUxNTZmMjg0OTUzNDJlNTBiYzlkMGFjNGI
21437155
Right Angle Shafts
BISON GEAR & ENG
BISON GEAR & ENG
026-756-4613
BISON GEAR & ENG BISON GEAR & ENG
Description
026-756-4613 AC GEARMOTOR ; 1/4HP 115/230VAC RA 13:1 RATIO 124RPM
Gear Unit; Right Angle; 13:1 Ratio; 39; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 756 Series
Part #
026-756-4613
BDI #
21437155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/026-756-4613/p/21437155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
8.96
EAN
0845171004552
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
13:1
Mounting Frame
39
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
134.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
124
Gearing
Worm
Manufacturer's Series
756
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
300Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
76In-Lbs
Fan Cooling
No
Other Features
With Footplate
Motor HP, KW if motor included
0.25HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
39
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
19.75
Long Description
Gear Unit; Right Angle; 13:1 Ratio; 39; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 756 Series
Center Distance
1.578 Inch | 40.081 Millimeter
Overall Height
5.8 Inch | 147.32 Millimeter
Bolt Hole Diameter
0.3 Inch | 7.62 Millimeter
Output Shaft Length
1.625 Inch | 41.275 Millimeter
Overall Length
10.335 Inch | 262.509 Millimeter
Base to Center of Input Shaft
3.248 Inch | 82.499 Millimeter
Overall Width
7.206 Inch | 183.032 Millimeter
Base to Center of Output Shaft
1.68 Inch | 42.672 Millimeter
Nominal Center Distance
1.578 Inch | 40.081 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

