https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
MASTER POWER TRANS
MASTER POWER TRANS
056CM0012A 03360K1
MASTER POWER TRANS MASTER POWER TRANS
Description
056CM0012A 03360K1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 336:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM12 Series; 0.627" Input Shaft Diameter
Part #
056CM0012A 03360K1
BDI #
288160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/056CM0012A-03360K1/p/288160
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.07
EAN
0887726174815
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
336:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
5.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5
Gearing
Helical-Worm
Manufacturer's Series
CM12
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1160Lbs
Base Included
Yes
Input Rating value plus um
0.1HP
Housing Material And Finish
Cast Iron
Output Torque
460In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60202
Weight / LBS
42
Long Description
Speed Reducer; Right Angle; 336:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM12 Series; 0.627" Input Shaft Diameter
Overall Height
7.359 Inch | 186.919 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Overall Length
11.406 Inch | 289.712 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
8.063 Inch | 204.8 Millimeter
Base to Center of Input Shaft
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

