https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
MASTER POWER TRANS
MASTER POWER TRANS
056CM0016A 00860L1
MASTER POWER TRANS MASTER POWER TRANS
Description
056CM0016A 00860L1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 86:1 Ratio; 56/140; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; CM16 Series; 0.627" Input Shaft Diameter
Part #
056CM0016A 00860L1
BDI #
21449887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/056CM0016A-00860L1/p/21449887
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
27.22
EAN
0887726208183
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
86:1
Mounting Frame
56/140
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
20.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
20
Gearing
Helical-Worm
Manufacturer's Series
CM16
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1570Lbs
Base Included
Yes
Input Rating value plus um
1.05HP
Housing Material And Finish
Cast Iron
Output Torque
2522In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M94889L1
Weight / LBS
60
Long Description
Speed Reducer; Right Angle; 86:1 Ratio; 56/140; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; CM16 Series; 0.627" Input Shaft Diameter
Overall Height
8.359 Inch | 212.319 Millimeter
Overall Length
13.315 Inch | 338.201 Millimeter
Base to Center of Input Shaft
5 Inch | 127 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Overall Width
9.938 Inch | 252.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

