https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989902-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDV8aW1hZ2UvanBlZ3xhRGsxTDJneE1pOHhNRFV3TmprME16azFORGszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RrNU1ESmZNekF3ZURNd01DNXFjR2N8ZjA4Zjc4MzExYWYxMWI2MDY5ZTEwODdhYTFjMDQ0YTQxNjM0NzUwYTU1MGI4YWJmMjRlNjc4Zjc0YzBhODUxMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989902-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDV8aW1hZ2UvanBlZ3xhRGsxTDJneE1pOHhNRFV3TmprME16azFORGszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RrNU1ESmZNekF3ZURNd01DNXFjR2N8ZjA4Zjc4MzExYWYxMWI2MDY5ZTEwODdhYTFjMDQ0YTQxNjM0NzUwYTU1MGI4YWJmMjRlNjc4Zjc0YzBhODUxMQ
FALK
FALK
07UBBJ3A-8.0A1C
FALK FALK
Description
07UBBJ3A-8.0A1C ULTRAMITE TRIPLE REDUCER ; 182TC 3HP ADM# 1291206/QUOTE C-26877
Helical Bevel Speed Reducer; Right Angle; 8:1 Ratio; Flange Motor Adapter Input; Taper Hollow shaft Output; Triple Reduction; Base Mounted; Standard Mineral Lube; Double Seals
Part #
07UBBJ3A-8.0A1C
BDI #
24989902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/07UBBJ3A-8-0A1C/p/24989902
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
63.9
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical Bevel
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Helical Bevel Speed Reducer
Product Specification
Right Angle; 8:1 Ratio; Flange Motor Adapter Input; Taper Hollow shaft Output; Triple Reduction; Base Mounted; Standard Mineral Lube; Double Seals
Long Description
Helical Bevel Speed Reducer; Right Angle; 8:1 Ratio; Flange Motor Adapter Input; Taper Hollow shaft Output; Triple Reduction; Base Mounted; Standard Mineral Lube; Double Seals
