Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 133Q56H10 010
21517967 Right Angle Shafts 

MORSE INDUSTRIAL MORSE INDUSTRIAL

133Q56H10 010

Description

133Q56H10 010 WORM GEAR REDUCER ; NON-RETURNABLE C FACE HLW I/P MOUNT 10:1

Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 5/8" Input Shaft Diameter

Part #

XB1113

BDI #
21517967

Details

1975.23 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,975.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
8.165
EAN
0662288338062
Product Group - BDI
M02282
Tradename
MORSE
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
175
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.823HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
263In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
XB1113
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Overall Height
4.675 Inch | 118.745 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Output Bore
0.625 Inch | 15.875 Millimeter
Overall Length
6.07 Inch | 154.178 Millimeter
Overall Width
4.75 Inch | 120.65 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh