https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhR1EwTDJnMU5TOHhNREk1TXpRM09USTBNemd3Tmk5SlRrUk5VRVZUVUVSU1JVUmZNVFF3UTAweE1rRmZNekF3ZURNd01DNXFjR2N8M2U1YTk3YzU5ZjAyNjRhZWI5YWEyMDc1ZWM3OTM3YWQwZGZlOTA0MWU5ZWM3MWJiMzRjYWViZDJiNDJkZDBkNQ
288402
Right Angle Shafts
MASTER POWER TRANS
MASTER POWER TRANS
140WM0021A 00600K1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
140WM0021A 00600K1 STD REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 60:1 Ratio; 140TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; WM21 Series; 0.877" Input Shaft Diameter
Part #
140WM0021A 00600K1 STD
BDI #
288402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/140WM0021A-00600K1-STD/p/288402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
27.669
EAN
0887726177441
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
140TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
WM21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1290Lbs
Base Included
Yes
Input Rating value plus um
0.79HP
Housing Material And Finish
Cast Iron
Output Torque
1067In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60871
Weight / LBS
60
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 140TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; WM21 Series; 0.877" Input Shaft Diameter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Overall Height
9.833 Inch | 249.758 Millimeter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Base to Center of Input Shaft
6 Inch | 152.4 Millimeter
Overall Length
11.438 Inch | 290.525 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Base to Center of Output Shaft
3.38 Inch | 85.852 Millimeter
Overall Width
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh