Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1700WO3A70 OMNIBOX https://www.bdiexpress.com/medias/INDFALSPDRED-WO-RA-S-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODl8aW1hZ2UvanBlZ3xhRFkxTDJnMlpTODVOamMyTURFd09ERTFOVEU0TG1wd1p3fDhlMjA3MzBkYzBjMmY1YWM3ODgyOTY3ODBhNzM4NjAzMWRiMWIxZjY2NWI0MDNhYjExYjFiZDA3YTMxZGJjZDM
24134841 Right Angle Shafts 

FALK FALK

1700WO3A70 OMNIBOX

Description

1700WO3A70 OMNIBOX WORM REDUCER ; 4712206 POR

Speed Reducer; Right Angle; 70:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 1-5/8" Input Shaft Diameter

Part #

1700WO3A70 OMNIBOX

BDI #
24134841

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
258.806
EAN
0782934650710
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
70:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
25
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
25
Gearing
Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
6209Lbs
Base Included
Yes
Input Rating value plus um
5.74HP
Housing Material And Finish
Cast Iron
Output Torque
11300In-Lbs
Fan Cooling
Yes
Other Features
Single Reduction | Worm on Top | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1700WO3A70 OMNIBOX
Manufacturer Internal Number
4712206
Weight / LBS
440
Long Description
Speed Reducer; Right Angle; 70:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 1000 Series; 1-5/8" Input Shaft Diameter
Nominal Center Distance
7 Inch | 177.8 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Input Shaft Length
2.97 Inch | 75.438 Millimeter
Overall Length
22.87 Inch | 580.898 Millimeter
Base to Center of Output Shaft
9 Inch | 228.6 Millimeter
Bolt Hole Diameter
1.13 Inch | 28.702 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Center Distance
7 Inch | 177.8 Millimeter
Base to Center of Input Shaft
16 Inch | 406.4 Millimeter
Output Shaft Length
5.65 Inch | 143.51 Millimeter
Overall Width
18.45 Inch | 468.63 Millimeter
Overall Height
20.33 Inch | 516.382 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh