https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
288231
Right Angle Shafts
MASTER POWER TRANS
MASTER POWER TRANS
180CM28A 121:1 K1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
180CM28A 121:1 K1 STD REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 121:1 Ratio; 180TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 1.127" Input Shaft Diameter
Part #
180CM28A 121:1 K1 STD
BDI #
288231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/180CM28A-121:1-K1-STD/p/288231
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
122.47
EAN
0887726175584
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
121:1
Mounting Frame
180TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
14.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
14
Gearing
Helical-Worm
Manufacturer's Series
CM28
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5700Lbs
Base Included
Yes
Input Rating value plus um
2.72HP
Housing Material And Finish
Cast Iron
Output Torque
9130In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60306
Weight / LBS
280
Long Description
Speed Reducer; Right Angle; 121:1 Ratio; 180TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 1.127" Input Shaft Diameter
Overall Width
16.125 Inch | 409.575 Millimeter
Overall Height
13.125 Inch | 333.375 Millimeter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
21.094 Inch | 535.788 Millimeter
Output Shaft Length
4.688 Inch | 119.075 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Input Shaft Diameter
1.127 Inch | 28.626 Millimeter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Bolt Hole Diameter
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

