https://www.bdiexpress.com/medias/INDMORSPDRED-Q-RA-QL-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxMHxpbWFnZS9qcGVnfGFEQTFMMmc0WXk4eE1EYzJPREEzTnpFNU16STBOaTlKVGtSTlQxSlRVRVJTUlVSZlVWOVNRVjlSVEY5U1RGOUVUVjh4WHpNd01IZ3pNREF1YW5CbnxiZTcwMWQ2ZjJmMmRkMzg1MDM2ZGYwODZiOTRmMWFhODBlMDU5MGQyZmYzYjk2ZDdjY2VkZjg5NWMxZmZhYmFj
https://www.bdiexpress.com/medias/INDMORSPDRED-Q-RA-QL-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxMHxpbWFnZS9qcGVnfGFEQTFMMmc0WXk4eE1EYzJPREEzTnpFNU16STBOaTlKVGtSTlQxSlRVRVJTUlVSZlVWOVNRVjlSVEY5U1RGOUVUVjh4WHpNd01IZ3pNREF1YW5CbnxiZTcwMWQ2ZjJmMmRkMzg1MDM2ZGYwODZiOTRmMWFhODBlMDU5MGQyZmYzYjk2ZDdjY2VkZjg5NWMxZmZhYmFj
MORSE INDUSTRIAL
MORSE INDUSTRIAL
206Q56LR10
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
206Q56LR10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Part #
XE1113
BDI #
350740
Details
1839.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/206Q56LR10/p/350740
Your Price
$ 1,839.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.154
EAN
0662288346470
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1078Lbs
Base Included
No
Input Rating value plus um
2.24HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
731In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
206Q56LR10
Manufacturer Internal Number
XE1113
Weight / LBS
32
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
7.59 Inch | 192.786 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Width
9.38 Inch | 238.252 Millimeter
Overall Length
7.75 Inch | 196.85 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

