https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2EZ-RA-QL-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDV8aW1hZ2UvanBlZ3xhRFEwTDJoak1pOHhNRFF5TWpVeE1UVTVPVFkwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWtWYVgxSkJYMUZNWDFKZlFrMWZNVjh6TURCNE16QXdMbXB3Wnd8OTU0M2M3NDFiNTI0Y2IxZDFiYmFiOGNiMWY5Mjk1ZjY5OWRmNTdkODdkNDI5Njg5YzA4YjUyMDJjOWRmMmJmOQ
DODGE
DODGE
20QZ15R56
DODGE DODGE
Description
20QZ15R56 TIGEAR-2 E-Z KLEEN REDUCER
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Part #
20QZ15R56
BDI #
268166
Details
1799.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20QZ15R56/p/268166
Your Price
$ 1,799.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.79
EAN
0782476048310
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
1.69HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
790In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
20QZ15R56
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Overall Width
7.94 Inch | 201.676 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Length
8.47 Inch | 215.138 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh