350767
Right Angle Shafts
MORSE INDUSTRIAL
MORSE INDUSTRIAL
237Q140LR10
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
237Q140LR10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 7/8" Input Shaft Diameter
Part #
XF1143
BDI #
350767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/237Q140LR10/p/350767
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.252
EAN
0662288349761
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
843Lbs
Base Included
No
Input Rating value plus um
3.34HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1095In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
237Q140LR10
Manufacturer Internal Number
XF1143
Weight / LBS
38
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 7/8" Input Shaft Diameter
Overall Height
8.13 Inch | 206.502 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
2.37 Inch | 60.198 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
10.16 Inch | 258.064 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Center Distance
2.37 Inch | 60.198 Millimeter
Overall Length
8.62 Inch | 218.948 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh