23987153
Right Angle Shafts
MORSE INDUSTRIAL
MORSE INDUSTRIAL
237Q56H40 104
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
237Q56H40 104 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Part #
237Q56H40 104
BDI #
23987153
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/237Q56H40-104/p/23987153
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.319
EAN
0662288999188
Product Group - BDI
M02282
Tradename
MORSE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
43.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
43.7
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1770Lbs
Base Included
No
Input Rating value plus um
1.34HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1433In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
XF1317
Weight / LBS
47
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Length
8.4 Inch | 213.36 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Height
6.505 Inch | 165.227 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh