DODGE
DODGE
23QZ07LR18
DODGE DODGE
Description
23QZ07LR18 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 7:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 23 Series; 1-1/8" Input Shaft Diameter
Part #
23QZ07LR18
BDI #
270379
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/23QZ07LR18/p/270379
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
24.944
EAN
0782476053086
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
7:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1520Lbs
Base Included
No
Input Rating value plus um
4.18HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1026In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
23QZ07LR18
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 7:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 23 Series; 1-1/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Overall Length
9.94 Inch | 252.476 Millimeter
Overall Width
10.28 Inch | 261.112 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Output Shaft Length
2.18 Inch | 55.372 Millimeter
Overall Height
9.31 Inch | 236.474 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

