https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhR1EwTDJnMU5TOHhNREk1TXpRM09USTBNemd3Tmk5SlRrUk5VRVZUVUVSU1JVUmZNVFF3UTAweE1rRmZNekF3ZURNd01DNXFjR2N8M2U1YTk3YzU5ZjAyNjRhZWI5YWEyMDc1ZWM3OTM3YWQwZGZlOTA0MWU5ZWM3MWJiMzRjYWViZDJiNDJkZDBkNQ
288272
Right Angle Shafts
MASTER POWER TRANS
MASTER POWER TRANS
250CM0040A 00700K1
MASTER POWER TRANS MASTER POWER TRANS
Description
250CM0040A 00700K1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 70:1 Ratio; 250TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM40 Series; 1.627" Input Shaft Diameter
Part #
M60367
BDI #
288272
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/250CM0040A-00700K1/p/288272
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
263.083
EAN
0887726175980
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
70:1
Mounting Frame
250TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
25
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
25
Gearing
Helical-Worm
Manufacturer's Series
CM40
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
8000Lbs
Base Included
Yes
Input Rating value plus um
11.89HP
Housing Material And Finish
Cast Iron
Output Torque
25783In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60367
Weight / LBS
580
Long Description
Speed Reducer; Right Angle; 70:1 Ratio; 250TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM40 Series; 1.627" Input Shaft Diameter
Output Shaft Length
5.5 Inch | 139.7 Millimeter
Overall Height
16.281 Inch | 413.537 Millimeter
Output Shaft Diameter
2.625 Inch | 66.675 Millimeter
Bolt Hole Diameter
1.031 Inch | 26.187 Millimeter
Overall Length
27.969 Inch | 710.413 Millimeter
Nominal Center Distance
5 Inch | 127 Millimeter
Overall Width
20.813 Inch | 528.65 Millimeter
Center Distance
5 Inch | 127 Millimeter
Base to Center of Input Shaft
11.5 Inch | 292.1 Millimeter
Input Shaft Diameter
1.627 Inch | 41.326 Millimeter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh