https://www.bdiexpress.com/medias/INDHUBSPDRED-PC-RA-QL-RL-DM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODh8aW1hZ2UvanBlZ3xhRGcwTDJobU9DOHhNRGN4TURrNU1URTBNamswTWk5SlRrUklWVUpUVUVSU1JVUmZVRU5mVWtGZlVVeGZVa3hmUkUxZlRWOHpNREI0TXpBd0xtcHdad3xlYzRhNmMwZjk5NzkzZTJjMjEwYTUzMTAwNDQ3OWU3Y2U2M2NjMDYyZGNiYWQ1ODI3ZmFiYTM2Mzk0N2M0ZmU4
https://www.bdiexpress.com/medias/INDHUBSPDRED-PC-RA-QL-RL-DM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODh8aW1hZ2UvanBlZ3xhRGcwTDJobU9DOHhNRGN4TURrNU1URTBNamswTWk5SlRrUklWVUpUVUVSU1JVUmZVRU5mVWtGZlVVeGZVa3hmUkUxZlRWOHpNREI0TXpBd0xtcHdad3xlYzRhNmMwZjk5NzkzZTJjMjEwYTUzMTAwNDQ3OWU3Y2U2M2NjMDYyZGNiYWQ1ODI3ZmFiYTM2Mzk0N2M0ZmU4
HUB CITY
HUB CITY
2604 300/1 WR 56C DOUBLE OUTPUT
HUB CITY HUB CITY
Description
2604 300/1 WR 56C DBL O/P WRM GR REDCR ; POR NON-RETURNABLE
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 2600 Series; 5/8" Input Shaft Diameter
Part #
2604 300/1 WR 56C DOUBLE OUTPUT
BDI #
470836
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/2604-300-1-WR-56C-DOUBLE-OUTPUT/p/470836
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
21.79
EAN
0662798988658
Product Group - BDI
M02282
Tradename
POWERCUBE
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.83
Gearing
Worm
Manufacturer's Series
2600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
850Lbs
Base Included
No
Input Rating value plus um
0.383HP
Housing Material And Finish
Cast Iron
Output Torque
2230In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 2600 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
12.94 Inch | 328.676 Millimeter
Overall Height
9.648 Inch | 245.059 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.25 Inch | 57.15 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


