MORSE INDUSTRIAL
MORSE INDUSTRIAL
262Q180H5 115
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
262Q180H5 115 RAIDER WORM GEAR REDUCER ; NON-RETURNABLE 5:1 2.62" C-FACE
Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 1-1/8" Input Shaft Diameter
Part #
XG1271
BDI #
24648742
Details
3919.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/262Q180H5-115/p/24648742
Your Price
$ 3,919.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
24.948
EAN
0662288696889
Product Group - BDI
M02282
Tradename
MORSE
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1625Lbs
Base Included
No
Input Rating value plus um
6.693HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1130In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
XG1271
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 1-1/8" Input Shaft Diameter
Overall Height
7.82 Inch | 198.628 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.96 Inch | 252.984 Millimeter
Base to Center of Input Shaft
5.57 Inch | 141.478 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

