https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTd8aW1hZ2UvanBlZ3xhRE5pTDJoa09DOHhNRFF5TWpVeE1qUXhPRGcwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVRYMEpWWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8YTcwZjdmMzQ5NGNmNTRjYmUyOGY2NTBkMmIyZjkyZjI3MWEyODlhMTllOWI4OGM3Y2Y2ZDgzNjQxYzYxMmY4ZA
272844
Right Angle Shafts
DODGE
DODGE
26S30H
DODGE DODGE
Description
26S30H TIGEAR-2 REDUCER ; HOLLOW SIZES 23-32
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Part #
26S30H
BDI #
272844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/26S30H/p/272844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
22.68
EAN
0782475751242
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1705In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26S30H TIGEAR-2 REDUCER
Manufacturer Internal Number
26S30H
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Output Bore
1.438 Inch | 36.525 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Overall Height
8.36 Inch | 212.344 Millimeter
Overall Length
9.79 Inch | 248.666 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh