Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30A25LR14WP https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-CPG-RL-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OHxpbWFnZS9qcGVnfGFHTmhMMmhqTnk4eE1EYzNNRE01TmpnM01qY3pOQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5RFVFZGZVa3hmUWsxZk1WOHpNREI0TXpBd0xtcHdad3wwNDMyOWVhOTMzNDc1MWE4Mjc1ZWJmZTVkMDBjODE4OWFjNDY4NWU3ZGE3NGE3Y2FiZmUyOGEwY2Y4MTMyNjIz
274194 Right Angle Shafts 

DODGE DODGE

30A25LR14WP

Description

30A25LR14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT

Speed Reducer; Right Angle; 25:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter

Part #

30A25LR14WP

BDI #
274194

Details

3476.8 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,476.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
43.084
EAN
0782476224523
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
No
Input Rating value plus um
3.05HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
2284In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
30A25LR14W
Weight / LBS
95
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
3.2 Inch | 81.28 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
13.7 Inch | 347.98 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Overall Height
9.51 Inch | 241.554 Millimeter
Input Shaft Length
1.21 Inch | 30.734 Millimeter
Overall Width
13.5 Inch | 342.9 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh