Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30QZ15L18WP https://www.bdiexpress.com/medias/INDDODSPDRED-QZ-L56-WP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTB8aW1hZ2UvanBlZ3xhRGMxTDJnM09DOHhNRGMxTURrM01qRXdNRFl6T0M5SlRrUkVUMFJUVUVSU1JVUmZVVnBmVERVMlgxZFFYek13TUhnek1EQXVhbkJufDZlNjdkMDQ4YTFmNDhjMjMwZDhmZTNiZjMxYjExM2IxNDdjYTIzNjhjYzIwMjFmYWM1MGVjMTc3OGJhYTRkYzE
274865 Right Angle Shafts 

DODGE DODGE

30QZ15L18WP

Description

30QZ15L18WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE

Speed Reducer; Right Angle; 15:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 30 Series; 1-1/8" Input Shaft Diameter

Part #

30QZ15L18WP

BDI #
274865

Details

4353.4 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,353.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
40.363
EAN
0782476226985
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
2371In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Manufacturer Internal Number
30QZ15L18W
Weight / LBS
89
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 30 Series; 1-1/8" Input Shaft Diameter
Overall Height
10.75 Inch | 273.05 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Output Shaft Length
3.2 Inch | 81.28 Millimeter
Overall Width
11.25 Inch | 285.75 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
11.39 Inch | 289.306 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh