MORSE INDUSTRIAL
MORSE INDUSTRIAL
30W 60 1-LR B T
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
NOT AVAILABLE IN CANADA
Speed Reducer; Right Angle; 60:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; W-B | W-T Series; 1" Input Shaft Diameter
Part #
MM1518
BDI #
24009285
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/30W-60-1-LR-B-T/p/24009285
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
28.35
Product Group - BDI
M02282
Tradename
MORSE
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
W-B | W-T
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1403Lbs
Base Included
Yes
Input Rating value plus um
1.21HP
Housing Material And Finish
Cast Iron
Output Torque
1791In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Foot on Top and Bottom | Housing Fins | Base to Input B=3.5 T=7Inch | Base to Output B=6.5 T=4Inch
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MM1518
Weight / LBS
63
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; W-B | W-T Series; 1" Input Shaft Diameter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Output Shaft Length
2.75 Inch | 69.85 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
12.375 Inch | 314.325 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Length
11.375 Inch | 288.925 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

