Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 66 1/1.53 D E SP
476580 Right Angle Shafts 

HUB CITY HUB CITY

66 1/1.53 D E SP

Description

66 1/1.53 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 66 Series; 1-1/4" Input Shaft Diameter

Part #

0220-03572

BDI #
476580

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
19.504
EAN
0662798006710
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
45HP
Nominal Max Output RPM
2677.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2678
Gearing
Spiral Bevel
Manufacturer's Series
66
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
140Lbs
Base Included
No
Input Rating value plus um
49HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1180In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-03572
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 66 Series; 1-1/4" Input Shaft Diameter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Input Shaft Length
2.563 Inch | 65.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
5.625 Inch | 142.875 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Overall Width
9.75 Inch | 247.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh