Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

358375 Right Angle Shafts 

BROWNING BROWNING

6GWPF1 21

Description

6GWPF1 21 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

Speed Reducer; Right Angle; 21:1 Ratio; 145TY; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series

Part #

6GWPF1 21

BDI #
358375

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.421
EAN
0662460444178
Product Group - BDI
M02282
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
21:1
Mounting Frame
145TY
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1.75HP
Nominal Max Output RPM
83.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
84
Gearing
Worm
Manufacturer's Series
GW
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
980Lbs
Base Included
Yes
Input Rating value plus um
1.77HP
Housing Material And Finish
Cast Iron
Output Torque
1083In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E433
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 21:1 Ratio; 145TY; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series
Center Distance
2.156 Inch | 54.762 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Base to Center of Input Shaft
5.406 Inch | 137.312 Millimeter
Overall Height
9.09 Inch | 230.886 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
2.156 Inch | 54.762 Millimeter
Overall Width
8.219 Inch | 208.763 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh