BOSTON GEAR
BOSTON GEAR
713-20-G
BOSTON GEAR BOSTON GEAR
Description
713-20-G WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Part #
713-20-G
BDI #
171129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/713-20-G/p/171129
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.035
EAN
0781711516157
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
200Lbs
Base Included
No
Input Rating value plus um
0.52HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
264In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
713-20-G
Manufacturer Internal Number
51615
Weight / LBS
11
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Height
4.66 Inch | 118.364 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Overall Width
6.03 Inch | 153.162 Millimeter
Overall Length
6.035 Inch | 153.289 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


