Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AL632 7/1 A 1.125 https://www.bdiexpress.com/medias/INDHUBSPDRED-S-RA-S-HS-TA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjB8aW1hZ2UvanBlZ3xhR0ptTDJnM015OHhNRGN4TURrNU1qa3hNalF4TkM5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5VFgwaFRYMVJCWHpGZk16QXdlRE13TUM1cWNHY3xhM2UwMzA0YmQyYzc1NzM5YWZmNjNjODBiNGMxYjYyNTdmNDliNjBkZjVkMTQ5ZTcxMWIzNzM2NzNmMTFmY2Vi
475946 Right Angle Shafts 

HUB CITY HUB CITY

AL632 7/1 A 1.125

Description

AL632 7/1 A 1.125 ; POR WORM GEAR DRIVE ALUMINUM

Speed Reducer; Right Angle; 7:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL630 Series; 3/4" Input Shaft Diameter

Part #

0270-00386

BDI #
475946

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.897
EAN
0662961820488
Product Group - BDI
M02282
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
7:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
250
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
250
Gearing
Worm
Manufacturer's Series
AL630
Maximum Overhung load value And um
93Lbs
Base Included
No
Input Rating value plus um
5.24HP
Housing Material And Finish
Aluminum Alloy
Output Torque
1097In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 7:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL630 Series; 3/4" Input Shaft Diameter
Nominal Center Distance
2.48 Inch | 63 Millimeter
Overall Length
8.54 Inch | 216.916 Millimeter
Center Distance
2.48 Inch | 63 Millimeter
Base to Center of Input Shaft
5.24 Inch | 133.096 Millimeter
Overall Height
6.69 Inch | 169.926 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
4.73 Inch | 120.142 Millimeter
Base to Center of Output Shaft
2.76 Inch | 70.104 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh