https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-TAEVJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Mjd8aW1hZ2UvanBlZ3xhR1JqTDJnNFlTOHhNREV4TURJMk9UTXlOVE0wTWk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5VVFVVldTbDh6TURCNE16QXdMbXB3Wnd8MmUwODcwZTZmMTcyMmQ0YmNiZGUzNmJlOWJhNWJmY2YwNjdiMDQ1NWUxODY2ZWM2ZmI2OTY5OTU1ZWZlMWZmMQ
24201101
Right Angle Shafts
CONE DRIVE
CONE DRIVE
B041120.TAEVJ
CONE DRIVE CONE DRIVE
Description
B041120.TAEVJ WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Part #
B041120.TAEVJ--
BDI #
24201101
Details
1312.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B041120-TAEVJ/p/24201101
Your Price
$ 1,312.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.9
EAN
0759170275595
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
1.8HP
Housing Material And Finish
Aluminum
Output Torque
675In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 78 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Length
9.33 Inch | 236.982 Millimeter
Output Bore
0.875 Inch | 22.225 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
8.28 Inch | 210.312 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh