https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-LAQTB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhREZtTDJnNU9DOHhNREV4TURJMU5qTXhOalEwTmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TVFWRlVRbDh6TURCNE16QXdMbXB3Wnd8MTgxNDg4OTVkZDU1MTZlNjRlYzNlNzg3NDVkYzkwNzhjZWQyNDIxMWFkYmMxNzk1NmI2YmFlMWU0ODcwMzIyNA
24203662
Right Angle Shafts
CONE DRIVE
CONE DRIVE
B051115.LAQTB
CONE DRIVE CONE DRIVE
Description
B051115.LAQTB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Part #
B051115.LAQTB
BDI #
24203662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B051115-LAQTB/p/24203662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.986
EAN
0759170288373
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
116.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.6
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
875Lbs
Base Included
Yes
Input Rating value plus um
2.68HP
Housing Material And Finish
Aluminum
Output Torque
919In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 84 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
20
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
7.94 Inch | 201.676 Millimeter
Base to Center of Input Shaft
3.13 Inch | 79.502 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Output Shaft Length
2.39 Inch | 60.706 Millimeter
Overall Length
9.65 Inch | 245.11 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh