284744
Right Angle Shafts
MASTER POWER TRANS
MASTER POWER TRANS
C200B038N140LK
MASTER POWER TRANS MASTER POWER TRANS
Description
C200B038N140LK SOLID SHAFT REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 38:1 Ratio; 140TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.877" Input Shaft Diameter
Part #
140C200B038LKA
BDI #
284744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C200B038N140LK/p/284744
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
45.359
EAN
0887726149318
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
38:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
46.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
46.05
Gearing
Helical-Worm
Manufacturer's Series
C200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1421Lbs
Base Included
No
Input Rating value plus um
2.06HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2449In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6140C200B0
Weight / LBS
100
Long Description
Speed Reducer; Right Angle; 38:1 Ratio; 140TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.877" Input Shaft Diameter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
5.13 Inch | 130.302 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Width
8.86 Inch | 225.044 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Length
13.37 Inch | 339.598 Millimeter
Overall Height
8.38 Inch | 212.852 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Base to Center of Output Shaft
3.13 Inch | 79.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


