981081
Right Angle Shafts
PEERLESS-WINSMITH
PEERLESS-WINSMITH
E26MDSA51200FA
PEERLESS-WINSMITH PEERLESS-WINSMITH
Description
E26MDSA51200FA WORM GEAR SPEED REDUCER ; E26MDSA 40 DLR 56C 1.25
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; MDSA Series
Part #
E26MDSA51200FA
BDI #
981081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/E26MDSA51200FA/p/981081
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
24.494
EAN
0801245331092
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
MDSA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
967.347Lbs
Base Included
No
Input Rating value plus um
0.92HP
Housing Material And Finish
Matte Finished 316 Stainless Steel
Output Torque
1556In-Lbs
Fan Cooling
No
Other Features
Universal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Weight / LBS
54
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; MDSA Series
Bolt Hole Diameter
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
4.125 Inch | 104.775 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Length
6.965 Inch | 176.911 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Height
7.375 Inch | 187.325 Millimeter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Center Distance
2.625 Inch | 66.675 Millimeter
Base to Center of Output Shaft
2.13 Inch | 54.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



